Zoro Homepage

Gibson Bath 4 Lights Aged Brass

  • Mfr # GIB8630AB

  • Zoro # G012348722


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Aged Brass
Voltage
120V
Number of Lights
4
Style
Transitional
Collection Name
Gibson
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GIB8630AB
Zoro #
G012348722
UPC #
611728378359
Country of Origin
China

Dimensions

Canopy Size
6.00"W X 1.00"L
Cord Length
8 Ft
Backplate Width
4.75"
Backplate Height
4.75"

Details

Item
Bath Light
Housing Finish
Aged Brass
Voltage
120V
Number of Lights
4
Style
Transitional
Collection Name
Gibson
Standards
ETL Listed
Max. Fixture Wattage
100W
Fixture Type
Medium
Housing Material
STEEL
Shade Finish
Clear Crystal Glass
Indoor/ Outdoor
Indoor
Extension Rods
Comes with: 2 (0.5"D x 6") and 2 (0.5"D x 12") Down Rods

Description

Add instant mystique and luxury above a bathroom vanity with the Gibson bath light. Clear beveled crystal shades create a dazzling play of shadow and light, paired with your choice of a matte black, polished chrome, or aged brass finish. Choose from a variety of size options and configure this glamorous fixture with shades facing up or down depending on your lighting needs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.