
Grant Mini Pendant
Mfr # GRT1508PN
Zoro # G206153200
product price: $220.99
/ea
Free Shipping & Returns
Key Features
Color
Bronze
Length
9.5
Width
8
Housing Finish
Palladian Bronze
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GRT1508PN
Zoro #
G206153200
UPC #
611728180556
Country of Origin
China
Dimensions
Length
9.5
Width
8
Diameter
8
Details
Color
Bronze
Housing Finish
Palladian Bronze
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
Collection Name
Grant
Shade Material
Steel
Item
Mini Pendant
Material
STEEL
Standards
ETL Listed
Watts
100
Lamp Included
No
Dimmable
Yes
Includes
Installation Guide
Fixture Wattage
100
FINISH
Palladian Bronze
Description
This opal etched glass fixture is an elegant nod to the past. The classic Americana styling adds a nostalgic flair to your home. When hung over a kitchen island or dinette table it provides ample lighting for all your daily tasks. It is available in Brushed Nickel , Imperial Silver and Palladian Bronze finishes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.