
Grant Pendant
Mfr # GRTS2814BN
Zoro # G906152473
product price: $309.99
/ea
Free Shipping & Returns
Key Features
Color
Nickel
Length
10.75
Width
13.5
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRTS2814BN
Zoro #
G906152473
UPC #
611728323564
Country of Origin
China
Dimensions
Length
10.75
Width
13.5
Diameter
13.5
Details
Color
Nickel
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
Collection Name
Grant
Shade Material
Steel
Item
Pendant
Material
STEEL
Dimmable
Yes
Fixture Wattage
100
Watts
100
Standards
ETL Listed
Lamp Included
No
Includes
Installation Guide
FINISH
Brushed Nickel
Description
Enhance your home's decor with the Grant collection. This seedy glass fixture is an updated nod to the past. Finished in Palladian Bronze or Brushed Nickel, the classic Americana styling adds a nostalgic flair to your home.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.