Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Griffin Flush Mount

  • Mfr # GF1621PN

  • Zoro # G406152874


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Palladian Bronze
Length
8.5
Width
21
Lamp Type
Incandescent
Voltage
120v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GF1621PN
Zoro #
G406152874
UPC #
611728197912
Country of Origin
China

Dimensions

Length
8.5
Width
21
Diameter
21
Depth (In)
21
Overall Width (In)
21

Details

Housing Finish
Palladian Bronze
Lamp Type
Incandescent
Voltage
120v
Watts
60
Dimmable
Yes
Glass Color
Bronze
Item
Flush Mount
Standards
ETL Listed
Lamp Included
No
Housing Material
Steel
Includes
Installation Guide
Lighting Certification
ETL
Color
Bronze
Fixture Wattage
60
Indoor or Outdoor
Indoor
Application
Home Lighting
Bulb Base Type
Medium Base
FINISH
Palladian Bronze

Description

This understated style provides a stylish soft modern look for most any room. The etched shade is painted white inside diffusing the light evenly and illuminating your home with a soothing glow. It is held in place by softly curved arms and is available in three finishes: Antique Nickel Polished Chrome Palladian Bronze and Weathered Brass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.