Zoro Homepage

Guinn Outdoor Wall Led Light Matte Black

  • Mfr # GIN8407MBK

  • Zoro # G512347539


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Series
Guinn
Standards
ETL Listed
Glass Finish
Clear Glass
Lamp Included
Y
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GIN8407MBK
Zoro #
G512347539
UPC #
611728379653
Country of Origin
China

Dimensions

Backplate Height
8.25"
Cord Length
8 Ft
Backplate Width
5.5"
Canopy Size
5.00"W X 0.75"L

Details

Item
Outdoor Lantern
Voltage
120V
Series
Guinn
Standards
ETL Listed
Glass Finish
Clear Glass
Lamp Included
Y
Indoor/ Outdoor
Indoor/Outdoor
Design Style
Transitional
Base Material
STEEL
Extension Rods
Comes with: 2 (0.5"D x 6") and 2 (0.5"D x 12") Down Rods
Finish
Matte Black

Description

Guinn outdoor wall lanterns add a touch of contemporary luxury to your home's exterior. The sleek silhouette is finished in matte black and complemented by clear glass panels, allowing the integrated LED light source to shine brightly through the sparkling center column. Flank your front door with a pair of Guinn wall lights - or use as a porch light to create the perfect outdoor setting.


  • •Product Finish: Black
  • •Product Shade: Clear Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.