Shop QUOIZEL
See all product information
Create Account
Harlowe 1-Light Matte Black Outdoor Wall Lantern
- Mfr # HARL8408MBK
- Zoro # G023954899
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Lighting Certification
ETL Listed
Series
Harlowe
Damp/Wet Rating
Wet
Number of Lights
1
Width
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HARL8408MBK
- Zoro #
- G023954899
- UPC #
- 611728395561
- Country of Origin
- China
- Lighting Certification
- ETL Listed
- Series
- Harlowe
- Damp/Wet Rating
- Wet
- Number of Lights
- 1
- Style
- Modern
- Finish
- Matte Black
- Voltage
- 120V
- Lens Material
- Steel
- Glass Color
- Black
- Item
- Outdoor Wall Lantern
Dimensions
- Width
- 8 in
- Height
- 8 in
- Depth
- 4.5 in
Description
The Harlowe outdoor wall lantern combines modern design with timeless versatility. Available in matte black or nouveau painted weathered brass, it features an etched alabaster glass shade that creates a soft, warm glow with elegant texture. Wet rated for reliable outdoor performance, Harlowe wall lights are ideal for porches, patios, entryways, and garages. While designed for exterior use, it also brings stylish illumination to hallways, bathrooms, and interior living spaces.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.