Havana Outdoor Hanging 3 Lights Earth Black

  • Mfr # HVN1910EK

  • Zoro # G312347500


product price:  $259.99
/ea
Free Shipping & Returns

Key Features

Number of Lights
3
Bulb Base Type
Candelabra
Frame Material
COASTAL ARMOUR
Standard
ETL Listed
Glass Finish
Clear Seedy Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HVN1910EK
Zoro #
G312347500
UPC #
611728379868
Country of Origin
China

Dimensions

Cord Length
6 In
Shade Dimensions
3.63 Top 3.00 Bottom 8.25 Side

Details

Number of Lights
3
Bulb Base Type
Candelabra
Frame Material
COASTAL ARMOUR
Standard
ETL Listed
Glass Finish
Clear Seedy Glass
Series
Havana
Indoor/Outdoor
Indoor
Light Bulb Wattage
60W
Style
Traditional
FINISH
Earth Black
Voltage
120V
Item Type
Outdoor

Description

With coastal-inspired details and transitional style, the Havana outdoor collection is a versatile option for your home's exterior. The design features clear seedy glass that diffuses the light in a soft tranquil way and the rich earth black finish completes the look. Available as a hanging lantern, post lantern, and various sizes of wall lantern, Havana is an easy way to add stylish illumination to a front porch or landscape.


  • •Product Finish: Black
  • •Product Shade: Clear Seedy Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.