Zoro Homepage

Hazel 1-Light Earth Black Outdoor Hanging Lantern

  • Mfr # HAZ1909EK

  • Zoro # G106149495


product price: $429.99
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Bulb Base Type
Medium
Length
9
Height
17
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HAZ1909EK
Zoro #
G106149495
UPC #
611728350652
Country of Origin
China

Dimensions

Length
9
Height
17
Chain Length
8
Cord Length
12 ft
Relative Size
Large
Canopy Size
5.25 in W x 5.25 in L

Details

Number of Lights
1
Bulb Base Type
Medium
Voltage
120V
Finish
Black
Frame Material
ALUMINUM
Shade Material
Clear Seedy
Style
Exterior Lighting
FINISH
Earth Black

Description

Light up a home’s entrance with Hazel. Whether affixed to a wall or hung as a pendant, this versatile collection pairs seeded glass with an earth black finish. Designed to accommodate a range of interior and exterior design aesthetics, this style makes a stately first impression. As part of our Coastal Armour collection, this product is durable, marine grade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.