Soren 3 Light Lantern 11 In. Textured Bronze W/ Hl
- Mfr # F8911-TBZH
- Zoro # G015390230
product price:Â
$
458.00
/ea
Free Shipping & Returns
Key Features
Length
11 in
Light Bulb Wattage
60W
Chain Length
72 in
Shade Material
Glass
Bulb Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F8911-TBZH
- Zoro #
- G015390230
- UPC #
- 782042405691
- Country of Origin
- China
- Item
- Lantern
- Light Bulb Wattage
- 60W
- Finish
- Textured Bronze W/ Hl
- Shade Material
- Glass
- Bulb Included
- No
- Material
- Aluminum and Stainless Steel
- Bulb Shape
- E12 Candelabra Base
- Designer
- Troy Standard
- Battery Included
- No
- Voltage
- 120V
- Product Care
- Clean with a soft, damp cloth
- Socket Count
- 3
- Includes
- Fixture, Hardware
- Standards
- UL Wet
- Slope Compatible
- No
Dimensions
- Length
- 11 in
- Width
- 11 in
- Height
- 23.5 in
- Chain Length
- 72 in
- Canopy Width
- 5 in
Description
This timeless silhouette, which is made of EPM material and is part of the Troy Elements collection, can withstand a multitude of outdoor elements in style. The Soren family offers a sleek yet familiar silhouette in wall sconce, lantern, and post configurations. *SKUs B8905-TBK, B8906-TBK, B8907-TBK, and B8908-TBK are Dark Sky Compliant and feature integrated LED
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.