Zoro Homepage

Hillcrest Outdoor Hanging Lantern

  • Mfr # HC1913IB

  • Zoro # G906149596


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Bulb Base Type
Medium
Length
13
Width
13
Height
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC1913IB
Zoro #
G906149596
UPC #
611728122969
Country of Origin
China

Dimensions

Length
13
Width
13
Height
18
Chain Length
8
Canopy Size
4.50 in W x 4.50 in L
Cord Length
12 ft
Relative Size
Large

Details

Number of Lights
1
Bulb Base Type
Medium
Finish
Bronze
Voltage
120V
Style
Exterior Lighting
Frame Material
STEEL
Weight
13.5
Shade Material
Amber Linen
Installation Position
Up
FINISH
Imperial Bronze

Description

A design made for classic Arts & Crafts style homes but looks great in contemporary or modern homes as well. The translucent linen glass softens the light reducing glare and hot spots.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.