Shop BESA LIGHTING
See all product information
Create Account
Besa Pinot 9 Outdoor Pendant, Clear Bubble, Black Finish, 1x 4W LED Filament
- Mfr # OP-PINOT9CL-EDIL-BK
- Zoro # G915562997
product price:Â
$
454.50
/ea
Free Shipping & Returns
Key Features
Number of Lights
1
Bulb Included
Yes
UL Listed
UL
Shade Material
Glass
Finish
Clear Bubble
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OP-PINOT9CL-EDIL-BK
- Zoro #
- G915562997
- UPC #
- 768990304866
- Country of Origin
- Türkiye
- Item
- Pendant
- Number of Lights
- 1
- Bulb Included
- Yes
- UL Listed
- UL
- Shade Material
- Glass
- Finish
- Clear Bubble
- Style
- Contemporary
- Light Bulb Wattage
- 4W
- Dimmable
- Yes
- Life hours
- 15000
- Material
- Brass/Steel
- Color Temperature
- 3000K
- Fixture Finish
- Black
- Pendant Maximum Drop (In Inches)
- 120 in
- Lighting Technology
- EDIL
- cUL or cETL Listing
- cUL
- Bulb Shape
- T10
- Installation Location Rating
- Damp
- Lumens
- 350
- Eco-Friendly (Y/N)
- Yes
- Glass/Shade Color
- Clear
- Fixture Socket Type
- Medium base (E26)
- Voltage
- 120V
- CRI
- 90+
Dimensions
- Canopy/Fitter Height (in Inches)
- 0.625 in
- Canopy/Fitter Diameter/Width (in Inches)
- 5 in
- Shade Height (in Inches)
- 9 in
- Shade Diameter/Width (in Inches)
- 4 in
Description
The Pinots 9 feature oblong, free form glass shades, with a soothing injection of random bubble patterning. The transparent glass with the pleasing play of light through the bubble accents make for a striking affect. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy, suitable for usage outdoors under covered ceiling. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.