Zoro Homepage

Hinton Bath 2 Lights Aged Brass

  • Mfr # HIN8614AB

  • Zoro # G112348530


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Aged Brass
Voltage
120V
Number of Lights
2
Style
Contemporary
Collection Name
Hinton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HIN8614AB
Zoro #
G112348530
UPC #
611728379547
Country of Origin
China

Dimensions

Canopy Size
17.75"W X 1.00"L
Backplate Width
5"
Backplate Height
5"
Cord Length
6 In

Details

Item
Bath Light
Housing Finish
Aged Brass
Voltage
120V
Number of Lights
2
Style
Contemporary
Collection Name
Hinton
Max. Fixture Wattage
100W
Fixture Type
Medium
Standards
ETL Listed
Housing Material
STEEL-CRYSTAL
Shade Finish
Opal Etched Glass
Indoor/ Outdoor
Indoor

Description

Upgrade any bathroom vanity with the Hinton bath light. Opal etched glass shades cast a soft and ambient glow, setting the mood for an intimate home spa experience. This versatile and traditional design is finished in aged brass for added shine. Configure Hinton with shades facing up or down depending on your lighting needs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.