Zoro Homepage

Holbrook Chandelier

  • Mfr # HK5005TC

  • Zoro # G606152643


product price: $397.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Tuscan Brown
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
Bronze
Standards
ETL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HK5005TC
Zoro #
G606152643
UPC #
611728191163
Country of Origin
China

Dimensions

Length
14.25
Width
24
Diameter
24

Details

Item
Chandelier
Housing Finish
Tuscan Brown
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
Bronze
Standards
ETL Listed
Color
Bronze
Material
Steel/Wood
Collection
Holbrook
Lamp Included
No
Dimmable
Yes
Lighting Certification
ETL
Voltage
120v
Watts
60
Number of Lights
5
FINISH
Tuscan Brown

Description

The Holbrook collection is Americana at its finest. It features a Tuscan Brown finish that is warm and compliments the simplicity of this collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.