
Holbrook Chandelier
Mfr # HK5008TC
Zoro # G706152871
product price: $597.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Tuscan Brown
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
Bronze
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HK5008TC
Zoro #
G706152871
UPC #
611728191187
Country of Origin
China
Dimensions
Width
29
Diameter
29
Length
19.5
Details
Item
Chandelier
Housing Finish
Tuscan Brown
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
Bronze
Dimmable
Yes
Material
Steel/Wood
Lighting Certification
ETL
Color
Bronze
Lamp Included
No
Collection
Holbrook
Number of Lights
8
Standards
ETL Listed
Voltage
120v
Watts
60
FINISH
Tuscan Brown
Description
The Holbrook collection is Americana at its finest. It features a Tuscan Brown finish that is warm and compliments the simplicity of this collection.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.