
Holsten Vanity Light
Mfr # HTN8623MBK
Zoro # G806152641
product price: $349.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Length
7
Width
23
Housing Finish
Matte Black
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HTN8623MBK
Zoro #
G806152641
UPC #
611728332245
Country of Origin
China
Dimensions
Length
7
Width
23
Diameter
23
Depth (In)
6
Details
Color
Black
Item
Vanity Light
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Fixture Wattage
100
Lighting Certification
ETL
Dimmable
Yes
Lamp Included
No
Includes
Installation Guide
Bulb Base Type
Medium Base
Indoor or Outdoor
Indoor
Application
Home Lighting
Description
Add some industrial flair to your home with the Holsten collection. Clear hammered glass shades are outlined in a refined Matte Black finish to ensure a perfect glow. A faux-wood backplate adds an extra touch of style, making Holsten perfect for any transitional or modern farmhouse setting. Choose from multiple options in this versatile collection to upgrade your bathroom lighting today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.