Zoro Homepage

Hyde 1-Light Matte Black Mini Pendant

  • Mfr # QPP5611MBK

  • Zoro # G206153422


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPP5611MBK
Zoro #
G206153422
UPC #
611728357712
Country of Origin
China

Dimensions

Length
12.5
Width
13
Diameter
13

Details

Color
Black
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
Collection Name
Quoizel Piccolo Pendant
Shade Material
Steel
Item
Mini Pendant
Material
STEEL
Dimmable
Yes
Lamp Included
No
Watts
100
Fixture Wattage
100
Standards
ETL Listed
Includes
Installation Guide
FINISH
Matte Black

Description

The Hyde mini pendant offers an of-the-moment look with its empire metal shade and matte black finish. Rivet details are highlighted in gold for a warm contrast while inside, a white lining reflects maximum light. This style perfectly pairs with modern industrial or farmhouse interiors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.