Shop TROY LIGHTING
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Florence 6 Light Chandelier 44 In. Gesso White
- Mfr # F7906-GSW
- Zoro # G915447676
product price:Â
$
247.99
/ea
Key Features
Fixture Wattage
60W
Width
44 in
Bulb Included
No
Material
Iron and Steel
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F7906-GSW
- Zoro #
- G915447676
- UPC #
- 782042372856
- Country of Origin
- China
- Item
- Chandelier
- Fixture Wattage
- 60W
- Finish
- Gesso White
- Bulb Included
- No
- Material
- Iron and Steel
- Voltage
- 120V
- Shade Material
- Steel
- Standards
- UL Damp
- Includes
- Fixture, Hardware
- Battery Included
- No
- Designer
- Troy Standard
- Product Care
- Clean with a soft, damp cloth
- Slope Compatible
- No
- Socket Count
- 6
- Bulb Shape
- E26 Medium Base
Dimensions
- Width
- 44 in
- Length
- 44 in
- Height
- 17.5 in
- Canopy Width
- 7 in
Description
Florence's white gesso finish and smooth shade shape will bring a crisp, clean look to any space. Tapered at the top and wide at the bottom, the shade gives off bright, direct light and the monochromatic finish gives the entire fixture a soft, organic feel. Wall sconce can be mounted for downlight or uplight.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.