
Infinger Outdoor Hanging Lantern
Mfr # INF1909EK
Zoro # G706149833
product price: $398.99
/ea
Free Shipping & Returns
Key Features
Number of Lights
1
Bulb Base Type
Medium
Length
9
Height
18
Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
INF1909EK
Zoro #
G706149833
UPC #
611728335895
Country of Origin
China
Dimensions
Length
9
Height
18
Chain Length
8
Relative Size
Large
Cord Length
12 ft
Canopy Size
5.25 in W x 5.25 in L
Details
Number of Lights
1
Bulb Base Type
Medium
Finish
Black
Style
Exterior Lighting
Frame Material
STEEL
Shade Material
Clear Seedy
Weight
9.04
Installation Position
Down
FINISH
Earth Black
Description
Add fresh sophistication to your home's exterior with the Infinger collection of post, wall, and hanging lanterns. Clear seeded glass shades are encased in a sturdy earth black frame to provide both style and durability. An exposed brass-colored light socket adds a touch of industrial style, making Infinger a smart choice for a variety of transitional exteriors. As part of our Coastal Armour collection, this product is durable, marine grade
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.