Zoro Homepage

Inglenook Flush Mount

  • Mfr # TFIK1617VA

  • Zoro # G706152222


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Valiant Bronze
Length
6
Lamp Type
Incandescent
Voltage
120v
Watts
75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TFIK1617VA
Zoro #
G706152222
UPC #
611728244913
Country of Origin
China

Dimensions

Length
6
Width
16.5
Diameter
16.5
Overall Width (In)
16.5
Depth (In)
16.5

Details

Housing Finish
Valiant Bronze
Lamp Type
Incandescent
Voltage
120v
Watts
75
Dimmable
Yes
Glass Color
Bronze
Item
Flush Mount
Lighting Certification
ETL
Housing Material
Steel
Includes
Installation Guide
Lamp Included
No
Features
Glass color in Tiffany lighting products vary in color. No two pieces are identical.
Fixture Wattage
75
Standards
ETL Listed
Color
Bronze
Application
Home Lighting
Indoor or Outdoor
Indoor
Bulb Base Type
Medium Base
FINISH
Valiant Bronze

Description

A classic geometric Arts & Crafts piece with handcrafted art glass in shades of sapphire blue warm honey amber and cream.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.