Zoro Homepage

Inglenook Outdoor Wall Lantern

  • Mfr # TFIK8407VA

  • Zoro # G406149683


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Includes
Installation Guide
Features
Glass color in Tiffany lighting products vary in color. No two pieces are identical.
Voltage
120v
Width
7
Length
10.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TFIK8407VA
Zoro #
G406149683
UPC #
611728269459
Country of Origin
China

Dimensions

Width
7
Length
10.5
Dia. (In.)
7

Details

Includes
Installation Guide
Item
Outdoor Wall Lantern
Features
Glass color in Tiffany lighting products vary in color. No two pieces are identical.
Voltage
120v
Watts
100
Finish
Valiant Bronze
Glass Color
Bronze
Fixture Wattage
100
Housing Material
Steel
Standards
ETL Listed
Lamp Type
Incandescent
Lighting Certification
ETL
Lamp Included
No

Description

A classic geometric arts & crafts piece with handcrafted art glass in shades of sapphire blue, warm honey, amber and cream. Arts and Crafts is an enduring style that honors the tradition of fine craftsmanship and attention to detail. Inglenook outdoor wall lanterns embrace this style and add unique curb appeal to your home's exterior.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.