Zoro Homepage

Inglenook Table Lamp

  • Mfr # TFT16191A1VA

  • Zoro # G306149820


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Width
15.5
Material
Resin
Finish
Valiant Bronze
Color
Bronze
Weight
11.48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TFT16191A1VA
Zoro #
G306149820
UPC #
611728102091
Country of Origin
China

Dimensions

Width
15.5
Depth
15.5
Overall Width
15.5
Length
25

Details

Material
Resin
Finish
Valiant Bronze
Color
Bronze
Weight
11.48
Bulb Type
Incandescent
Item
Table Lamp
Voltage
120v
Maximum Wattage
75
Includes
Installation Guide
Application
Home Lighting
Bulbs Included
No
Standards
ETL Listed
Bulb Base Type
Medium
Features
Glass color in Tiffany lighting products vary in color. No two pieces are identical.
FINISH
Valiant Bronze

Description

This Arts and Crafts style features a pyramid shade with a stepped border for added visual interest. The classic geometric design includes art glass in shades of amber cream and tan accented with glass pieces in sapphire blue and rich green. The linear geometric details on the bronzed base makes it a perfect complement to the shade.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.