
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QP5360BN
Zoro #
G206152395
UPC #
611728344170
Country of Origin
China
Dimensions
Length
8.5
Width
14.75
Diameter
14.75
Details
Color
Nickel
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
Collection Name
Iona
Shade Material
Steel
Item
Pendant
Includes
Installation Guide
Lamp Included
No
Dimmable
Yes
Standards
ETL Listed
Material
STEEL
Fixture Wattage
100
Watts
100
FINISH
Brushed Nickel
Description
Clear seeded glass adds effervescent charm to the Iona pendant. This airy, bright design available in your choice of two cool-toned finishes: brushed nickel or polished chrome. Add in a vintage style bulb (not included) for a dash of retro-inspired flare.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.