Shop QUOIZEL
See all product information
Create Account
Isabelle Integrated LED Matte Black Pendant Light
- Mfr # PCISB2824MBK
- Zoro # G723954878
product price:Â
$
399.99
/ea
Free Shipping & Returns
Key Features
Depth
24 in
Damp/Wet Rating
Damp
Voltage
120V to 277V
Shade Material
Steel
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PCISB2824MBK
- Zoro #
- G723954878
- UPC #
- 611728395349
- Country of Origin
- Cambodia
- Damp/Wet Rating
- Damp
- Voltage
- 120V to 277V
- Shade Material
- Steel
- Item
- Pendant
- Color
- Black
- Housing Finish
- Matte Black
- Lighting Certification
- ETL Listed
- Series
- Isabelle
- Style
- Contemporary
Dimensions
- Depth
- 24 in
- Width
- 24 in
- Height
- 3.5 in
Description
The Isabelle pendant light delivers bold contemporary style with a striking sculptural silhouette and clean matte black finish. Integrated LED technology provides bright, energy-efficient illumination, enhancing the fixture's sleek modern design. Available in two sizes, Isabelle hanging lights are ideal for dining rooms, kitchens, bedrooms, and living spaces seeking statement-making contemporary lighting.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.