Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Isla Bath 2 Lights Matte Black

  • Mfr # PCILA8612MBK

  • Zoro # G112348585


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Matte Black
Voltage
120V
Number of Lights
2
Style
Transitional
Collection Name
Isla
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PCILA8612MBK
Zoro #
G112348585
UPC #
611728364864
Country of Origin
China

Dimensions

Canopy Size
5.00"W X 5.00"L
Backplate Height
4.75"
Backplate Width
4.75"
Cord Length
12 Ft
Chain Length
8"
Shade Dimensions
10.00 Top 10.00 Bottom 14.00 Side

Details

Item
Bath Light
Housing Finish
Matte Black
Voltage
120V
Number of Lights
2
Style
Transitional
Collection Name
Isla
Fixture Type
Medium
Housing Material
STEEL
Max. Fixture Wattage
100W
Standards
ETL Listed
Shade Finish
Clear Crystal Glass
Indoor/ Outdoor
Indoor

Description

Add a hint of luxury to your home with Isla, part of our Platinum by Quoizel collection. Clear beveled crystal glass shades add sparkle to the streamlined silhouette, making Isla a perfect choice for modern or glam style settings. Your choice of matte black or weathered brass finish completes the look of this wall sconce and vanity light collection.


  • •Product Finish: Black
  • •Product Shade: Clear Crystal Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.