Zoro Homepage

Isla Bath 3 Lights Matte Black

  • Mfr # PCILA8621MBK

  • Zoro # G612348535


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Matte Black
Voltage
120V
Number of Lights
3
Style
Transitional
Collection Name
Isla
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCILA8621MBK
Zoro #
G612348535
UPC #
611728364826
Country of Origin
China

Dimensions

Backplate Width
4.75"
Shade Dimensions
5.00 Top 5.00 Bottom 12.00 Side
Canopy Size
5.00"W X 5.00"L
Backplate Height
4.75"
Chain Length
8"
Cord Length
12 Ft

Details

Item
Bath Light
Housing Finish
Matte Black
Voltage
120V
Number of Lights
3
Style
Transitional
Collection Name
Isla
Standards
ETL Listed
Max. Fixture Wattage
100W
Housing Material
COASTAL ARMOUR ALUMINUM
Fixture Type
Medium
Shade Finish
Clear Crystal Glass
Indoor/ Outdoor
Indoor

Description

Add a hint of luxury to your home with Isla, part of our Platinum by Quoizel collection. Clear beveled crystal glass shades add sparkle to the streamlined silhouette, making Isla a perfect choice for modern or glam style settings. Your choice of matte black or weathered brass finish completes the look of this wall sconce and vanity light collection.


  • •Product Finish: Black
  • •Product Shade: Clear Crystal Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.