Zoro Homepage

Joffrey 2-Light Matte Black Mini Pendant

  • Mfr # JFY1511MBK

  • Zoro # G106153508


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JFY1511MBK
Zoro #
G106153508
UPC #
611728349748
Country of Origin
China

Dimensions

Length
15.75
Width
10.5
Diameter
10.5

Details

Color
Black
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
2
Collection Name
Joffrey
Shade Material
Steel
Item
Mini Pendant
Standards
ETL Listed
Watts
60
Material
STEEL
Fixture Wattage
60
Lamp Included
No
Includes
Installation Guide
Dimmable
Yes
FINISH
Matte Black

Description

With its classic square silhouette, the Joffrey pendant is fitting for a variety of interiors and exteriors. Clear seeded glass panels are highlighted by a Matte Black frame - providing both style and durability. The versatile design makes Joffrey a true statement piece in any setting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.