Zoro Homepage

Jolie Mini Pendant 1 Light Light Gold

  • Mfr # JOL1509LG

  • Zoro # G212348355


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Number of Lights
1
Style
Transitional
Collection Name
Jolie
Standards
ETL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JOL1509LG
Zoro #
G212348355
UPC #
611728373620
Country of Origin
China

Dimensions

Cord Length
6 In
Shade Dimensions
2.50 Top 4.50 Bottom 7.50 Side

Details

Voltage
120V
Number of Lights
1
Style
Transitional
Collection Name
Jolie
Item
Mini Pendant
Standards
ETL Listed
Material
STEEL
Watts
100W
Fixture Type
Medium
Glass Finish
Clear Textured Glass
Indoor/ Outdoor
Indoor
FINISH
Light Gold

Description

A light gold finish and clear textured glass are the highlight of the Jolie collection. Pretty gold flowers adorn the glass panels, adding a touch of feminine beauty to the classic design. Available as a semi-flush mount, mini pendant light or in two sizes of pendant light, Jollie is a charming addition to any living space.


  • •Product Finish: Gold
  • •Product Shade: Clear Textured Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.