Zoro Homepage

Journey Chandelier 9 Lights Earth Black

  • Mfr # JR5032EK

  • Zoro # G312348743


product price: $1,798.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fixture Type
Candelabra
Fixture Wattage
60W
Material
STEEL
Collection
Journey
Standards
ETL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JR5032EK
Zoro #
G312348743
UPC #
611728371428
Country of Origin
China

Dimensions

Shade Dimensions
4.00 x 4.00 Top 4.00 x 4.00 Bottom 5.75 Side
Cord Length
6 In

Details

Item
Chandelier
Fixture Type
Candelabra
Fixture Wattage
60W
Material
STEEL
Collection
Journey
Standards
ETL Listed
Style
Industrial
Number of Lights
9
Voltage
120V
Indoor/ Outdoor
Indoor
FINISH
Earth Black

Description

A thoughtful design with rustic elements, the Journey Collection features a nature-themed flair. The antlers are made of resin and designed to resemble the real deal. The rich earth black of the fixture body is the perfect finish to showcase the lifelike details of the horned accents. This unique chandelier is the perfect statement piece in a woodsy office, living room, cabin, or even a man-cave setting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.