Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Journey Chandelier

  • Mfr # JR5006EK

  • Zoro # G206153439


product price: $850.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Housing Finish
Earth Black
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
Black
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JR5006EK
Zoro #
G206153439
UPC #
611728286975
Country of Origin
China

Dimensions

Length
31
Diameter
26.25
Width
26.25

Details

Item
Chandelier
Housing Finish
Earth Black
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
Black
Dimmable
Yes
Watts
60
Voltage
120v
Standards
ETL Listed
Number of Lights
6
Collection
Journey
Lamp Included
No
Lighting Certification
ETL
Color
Black
Material
Steel
FINISH
Earth Black

Description

A thoughtful design with rustic elements, the Journey Collection features a nature-themed flair. The antlers are made of resin and designed to resemble the real deal. The rich earth black of the fixture body is the perfect finish to showcase the lifelike details of the horned accents.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.