
Kami Pendant
Mfr # TF878CVB
Zoro # G606152001
product price: $520.99
/ea
Free Shipping & Returns
Key Features
Color
Bronze
Length
10.5
Width
20
Housing Finish
Vintage Bronze
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TF878CVB
Zoro #
G606152001
UPC #
611728159613
Country of Origin
China
Dimensions
Length
10.5
Width
20
Diameter
20
Details
Color
Bronze
Housing Finish
Vintage Bronze
Lamp Type
Incandescent
Voltage
120v
Number of Lights
3
Collection Name
Kami
Shade Material
Resin
Item
Pendant
Watts
100
Description/Special Features
Glass color in Tiffany lighting products vary in color. No two pieces are identical.
Material
STEEL
Standards
ETL Listed
Dimmable
Yes
Lamp Included
No
Fixture Wattage
100
Includes
Installation Guide
FINISH
Vintage Bronze
Description
This lovely Tiffany style collection features a handcrafted genuine art glass shade created in hues of amber caramel ginger and emerald. The glass is arranged in a classic Art Nouveau pattern. The warm color palette creates a harmonious balance of light and the complementary base is finished in a vintage bronze.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.