Zoro Homepage

Keaton Outdoor Post Lantern

  • Mfr # KTN9008MB

  • Zoro # G506149545


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Finish
Mottled Black
Glass Color
Black
Bulb Type
Incandescent
Indoor/Outdoor Usage
Outdoor
Standards
ETL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTN9008MB
Zoro #
G506149545
UPC #
611728335413
Country of Origin
China

Dimensions

Width
7.5
Dia. (In.)
7.5
Length
22

Details

Item
Outdoor Post Mount
Finish
Mottled Black
Glass Color
Black
Bulb Type
Incandescent
Indoor/Outdoor Usage
Outdoor
Standards
ETL Listed
Includes
Installation Guide
Bulb Base Type
Medium Base
Dimmable
Yes
Voltage
120v
Max. Wattage
100
Lamp Included
No
Bulb Primary Application
Home Lighting
Watts
100
Housing Material
Aluminum
Color
Black
FINISH
Mottled Black

Description

Add instant curb appeal to your home with the Keaton collection of outdoor lanterns. Clear seeded glass panels are enclosed in a rectangular Mottled Black frame, providing long-lasting style and durability. Keaton comes in many options including a hanging lantern, wall lanterns, and a post lantern to round out your home's exterior. As part of our Coastal Armour collection, this product is durable, marine grade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.