Shop Z-LITE
See all product information
Create Account
Gannon 5 Light Outdoor Post Mounted Fixture, 16in. W x 122.25in. H, Black
- Mfr # 5008PHXXLR-564P-BK
- Zoro # G712668601
product price:Â
$
1,666.00
/ea
Free Shipping & Returns
Key Features
Finish
Black
Dimmable
Dimmable
Bulb Type
Candelabra
Watts
60W
Width
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5008PHXXLR-564P-BK
- Zoro #
- G712668601
- UPC #
- 685659198355
- Country of Origin
- China
Dimensions
- Width
- 16 in
- Height
- 122.25 in
Details
- Item
- Outdoor Post Mounted Fixture
- Finish
- Black
- Dimmable
- Dimmable
- Bulb Type
- Candelabra
- Watts
- 60W
- Standards
- UL/ CUL Certified
- Lens Material
- Glass
- Number of Lamps
- 5
- Series
- Gannon
- Shade Finish
- Clear Beveled
- Frame Material
- Stainless Steel
- Location Rating
- Wet
Description
The traditional outdoor lantern gets a modern twist with a longer silhouette that provides just the right scale for larger homes. The Gannon series can be ordered in several versions hanging as well as wall- and pole-mounted. Coated with Z-Lite's durable Coastal Black paint finish, Gannon will be a good long-term investment.Complete with a character-rich, decorative post, this traditional five-light outdoor post light features a charming elongated lantern. A chic choice for a front walk, it sets the tone with a refined look that pairs a Coastal black finish with clear beveled glass panes for excellent illumination.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.