Zoro Homepage

Kolt Vanity Light

  • Mfr # KLT8602BNLED

  • Zoro # G506152392


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Color
Nickel
Length
6
Width
13
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KLT8602BNLED
Zoro #
G506152392
UPC #
611728265185
Country of Origin
China

Dimensions

Length
6
Width
13
Diameter
13
Depth (In)
6.25

Details

Color
Nickel
Item
Vanity Light
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Voltage
120v
Number of Lights
2
Collection Name
Kolt
Shade Material
Steel
Color Temp.
3000K
Housing Material
ALUMINUM
Lamp Included
Yes
Fixture Wattage
4.5 Max
Lighting Certification
ETL
Standards
ETL Listed
Dimmable
Yes
Bulb Base Type
T4
Application
Home Lighting
Lumens
800
Indoor or Outdoor
Indoor
Includes
Installation Guide
Color Rendering Index
90

Description

This modern posh collection features a simplistic design with a brushed nickel finish. The inner heavy glass is sand-blasted inside and encased within outer clear glass for a sophisticated and stunning look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.