Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kolt Vanity Light

  • Mfr # KLT8604BNLED

  • Zoro # G206152098


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Color
Nickel
Length
6
Width
29
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KLT8604BNLED
Zoro #
G206152098
UPC #
611728265208
Country of Origin
China

Dimensions

Length
6
Width
29
Diameter
29
Depth (In)
6.25

Details

Color
Nickel
Item
Vanity Light
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Voltage
120v
Number of Lights
4
Collection Name
Kolt
Shade Material
Steel
Color Temp.
3000K
Lighting Certification
ETL
Lamp Included
Yes
Fixture Wattage
4.5 Max
Standards
ETL Listed
Dimmable
Yes
Housing Material
STEEL
Indoor or Outdoor
Indoor
Bulb Base Type
T4
Lumens
1600
Color Rendering Index
90
Application
Home Lighting
Includes
Installation Guide

Description

This modern posh collection features a simplistic design with a brushed nickel finish. The inner heavy glass is sand-blasted inside and encased within outer clear glass for a sophisticated and stunning look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.