Kyler Integrated LED Earth Black Outdoor Wall Lantern
- Mfr # KYLE8405EK
- Zoro # G323954889
product price:Â
$
239.99
/ea
Free Shipping & Returns
Key Features
Lens Material
Steel
Height
10.25 in
Style
Contemporary
Voltage
120V to 277V
Finish
Earth Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KYLE8405EK
- Zoro #
- G323954889
- UPC #
- 611728394892
- Country of Origin
- China
- Lens Material
- Steel
- Style
- Contemporary
- Voltage
- 120V to 277V
- Finish
- Earth Black
- Series
- Kyler
- Glass Color
- Black
- Item
- Outdoor Wall Lantern
- Damp/Wet Rating
- Wet
- Lighting Certification
- ETL Listed
Dimensions
- Height
- 10.25 in
- Depth
- 4.25 in
- Width
- 6.5 in
Description
The Kyler outdoor wall lantern collection brings bold contemporary style to exterior spaces. Finished in earth black, its clean geometric silhouette and textured detailing create a sleek modern look. Integrated LED technology provides bright, energy-efficient illumination, while the wet-rated design ensures dependable outdoor performance. Available in three sizes, Kyler wall lights are ideal for front doors, garages, patios, porches, and entryways.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.