Zoro Homepage

Laguna Mini Pendant

  • Mfr # MC842PRC

  • Zoro # G106152648


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Color
Bronze
Length
8.5
Housing Finish
Renaissance Copper
Lamp Type
Incandescent
Voltage
120v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC842PRC
Zoro #
G106152648
UPC #
611728152553
Country of Origin
China

Dimensions

Length
8.5
Width
6
Diameter
6

Details

Color
Bronze
Housing Finish
Renaissance Copper
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
Collection Name
Laguna
Shade Material
Steel
Item
Mini Pendant
Includes
Installation Guide
Watts
60
Dimmable
Yes
Lamp Included
No
Material
STEEL
Fixture Wattage
60
Description/Special Features
Products that use natural materials are perfect for those seeking the aesthetics of natural variations. Due to its authenticity, the material may vary from pictured items. Glass color in Tiffany lighting products vary in color. No two pieces are iden
Standards
ETL Listed
FINISH
Renaissance Copper

Description

This mica piece is an addition to the Quoizel Naturals collection and features a mosaic tile stripe which appears to be floating around a taupe mica shade. The tiles have a coppery shimmer for an added touch of elegance. It provides a warm and inviting accent for most any home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.