
Lansdowne 3-Light Matte Black Vanity Light
Mfr # LANS8624MBK
Zoro # G406152836
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Length
7.25
Width
24
Housing Finish
Matte Black
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LANS8624MBK
Zoro #
G406152836
UPC #
611728351840
Country of Origin
China
Dimensions
Length
7.25
Width
24
Diameter
24
Depth (In)
7
Details
Item
Vanity Light
Color
Black
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
3
Collection Name
Lansdowne
Shade Material
Steel
Dimmable
Yes
Lamp Included
No
Fixture Wattage
100
Lighting Certification
ETL
Standards
ETL Listed
Housing Material
STEEL
Includes
Installation Guide
Indoor or Outdoor
Indoor
Application
Home Lighting
Bulb Base Type
Medium Base
Description
Pick your preference: The Landsdowne bath light can be configured up or down. With its striking shape and bold, matte black finish, the light complements sleek and modern bath spaces. Choose either three or four bulbs, depending on your lighting needs.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.