
Latitude Flush Mount
Mfr # LTT1628EK
Zoro # G206153095
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Earth Black
Lamp Type
Incandescent
Voltage
120v
Watts
100
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LTT1628EK
Zoro #
G206153095
UPC #
611728295717
Country of Origin
China
Dimensions
Length
6.5
Width
27.5
Diameter
27.5
Depth (In)
27.5
Overall Width (In)
27.5
Details
Housing Finish
Earth Black
Lamp Type
Incandescent
Voltage
120v
Watts
100
Dimmable
Yes
Glass Color
Black
Item
Flush Mount
Color
Black
Lamp Included
No
Fixture Wattage
100
Application
Home Lighting
Housing Material
Steel
Standards
ETL Listed
Lighting Certification
ETL
Includes
Installation Guide
Bulb Base Type
Medium Base
Indoor or Outdoor
Indoor
FINISH
Earth Black
Description
Latitude updates a retro silhouette with simple yet modern accents for a fun transitional look. Subtle angles pay homage to the asymmetry of midcentury design, while a two-tone finish in earth black and brushed silver adds chic versatility. Pair with vintage filament bulbs for maximum flair.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.