Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Legare Island 6 Lights Matte Black

  • Mfr # LGR636MBK

  • Zoro # G112348424


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Frame Material
STEEL
Frame Finish
Matte Black
Number of Lights
6
Light Bulb Wattage
60W
Bulb Base Type
Candelabra
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LGR636MBK
Zoro #
G112348424
UPC #
611728358634
Country of Origin
China

Dimensions

Cord Length
6 In
Shade Dimensions
4.00 Top 5.00 Bottom 5.00 Side

Details

Frame Material
STEEL
Frame Finish
Matte Black
Number of Lights
6
Light Bulb Wattage
60W
Bulb Base Type
Candelabra
Style
Traditional
Standard
ETL Listed
Series
Legare
Item Type
Island Light
Voltage
120V
Indoor/ Outdoor
Indoor

Description

Dinner parties ahead. The Legare chandelier or island light invites conversation and ambience beneath its curved lines and classic matte black finish. Soft gold accents add tasteful luminosity and luster.
  • •Product Finish: Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.