Zoro Homepage

Lennox Integrated LED Weathered Brass Mini Pendant

  • Mfr # QPP5579WS

  • Zoro # G106153300


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Color
Brass
Housing Finish
Weathered Brass
Lamp Type
Integrated LED
Voltage
120v
Number of Lights
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPP5579WS
Zoro #
G106153300
UPC #
611728358429
Country of Origin
China

Dimensions

Length
13.75
Width
3
Diameter
3

Details

Color
Brass
Housing Finish
Weathered Brass
Lamp Type
Integrated LED
Voltage
120v
Number of Lights
0
Collection Name
Quoizel Piccolo Pendant
Shade Material
Steel
Item
Mini Pendant
Standards
ETL Listed
Includes
Installation Guide
Fixture Wattage
9
Dimmable
Yes
Material
STEEL
CRI
90
Lamp Included
Yes
Color Temperature
3000K
FINISH
Weathered Brass

Description

Meet the slim, sultry lines of Lennox. This black mini pendant includes integrated lighting for dependable, continuous illumination. A weathered brass finish provides a luminous glow.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.