
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LEOC1508AN
Zoro #
G806152757
UPC #
611728313510
Country of Origin
China
Dimensions
Length
13.5
Width
8
Diameter
8
Details
Color
Nickel
Housing Finish
Antique Nickel
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Item
Mini Pendant
Dimmable
Yes
Fixture Wattage
100
Includes
Installation Guide
Lamp Included
No
Description
The Leo collection works well with nearly any style of home décor. This transitional style fixture comes in an Antique Brass, Antique Nickel, or Old Bronze finish and two shade options. The trim ring at the bottom of the shade offers an additional design detail while keeping the overall aesthetic simple and clean. Multiple finish and shade options offer the ability to mix and match for a customized look.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.