Lombard Outdoor Wall 1 Light Antique Brushed Alu

  • Mfr # LOM8408ABA

  • Zoro # G112347496


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Series
Lombard
Watts
100W
Lumens
1100
Color Temperature
3000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LOM8408ABA
Zoro #
G112347496
UPC #
611728352045
Country of Origin
China

Dimensions

Backplate Width
5"
Cord Length
6 In

Details

Item
Outdoor
Voltage
120V
Series
Lombard
Watts
100W
Lumens
1100
Color Temperature
3000K
Number of Light Bulbs Required
1
Lumens Per Watt
91
Glass Finish
Clear Glass
Fixture Type
Medium
Standards
ETL Listed
Color Rendering Index
90
LED CCT Light Color
Warm
LED Total Watts
12
Base Material
COASTAL ARMOUR ALUMINUM
Indoor/ Outdoor
Indoor/Outdoor
Design Style
Contemporary
Finish
Antique Brushed Aluminum

Description

The Lombard outdoor lantern has its roots in heritage coastal design. This piece, featuring a clear glass shade, harks back to vintage lantern styles with the same level of quality and attention to detail. It's also available in antique brushed aluminum or matte black-two colorways that work with infinite outdoor design schemes.


  • •Product Finish: Aluminum
  • •Product Shade: Clear Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.