Zoro Homepage

Longshore Outdoor 1 Light Matte Black

  • Mfr # LSH8411MBK

  • Zoro # G012347398


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Bulb Base Type
Medium
Chain Length
4"
Standard
ETL Listed
Frame Material
STEEL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSH8411MBK
Zoro #
G012347398
UPC #
611728379417
Country of Origin
China

Dimensions

Chain Length
4"
Backplate Width
5"
Backplate Height
5"
Canopy Size
5.00"W X 5.00"L
Cord Length
8 Ft

Details

Number of Lights
1
Bulb Base Type
Medium
Standard
ETL Listed
Frame Material
STEEL
Style
Farmhouse
Light Bulb Wattage
100W
Indoor/Outdoor
Indoor/Outdoor
Glass Finish
Metal
Series
Longshore
Item Type
Outdoor Lantern
FINISH
Matte Black
Voltage
120V

Description

Matte black and gold make a perfect pairing in the Longshore outdoor wall lantern. The black metal shade is accented by a gold braided rope design that takes the place of a traditional hook. With its coastal inspired design and sleek silhouette, Longshore is an obvious choice next to any front door or as a porch light.


  • •Product Finish: Black
  • •Product Shade: Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.