Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Louvre Pendant

  • Mfr # LVR5208WT

  • Zoro # G206152302


product price: $798.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Bronze
Housing Finish
Western Bronze
Lamp Type
Incandescent
Voltage
120v
Number of Lights
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVR5208WT
Zoro #
G206152302
UPC #
611728300503
Country of Origin
China

Dimensions

Length
35
Width
29
Diameter
29

Details

Color
Bronze
Housing Finish
Western Bronze
Lamp Type
Incandescent
Voltage
120v
Number of Lights
8
Collection Name
Louvre
Shade Material
Steel
Item
Pendant
Material
STEEL
Dimmable
Yes
Standards
ETL Listed
Watts
60
Includes
Installation Guide
Lamp Included
No
Fixture Wattage
60
FINISH
Western Bronze

Description

Achieve high impact style with minimalist charm in the Louvre. The traditional silhouette has been reinvented with an inverted diamond frame. Center-hung candles are fitted with vintage filament bulbs for added flair, and the bold contrast of Western bronze and painted brass finishes make this collection a modern showstopper.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.