Zoro Homepage

Lucy Mid Pendant 1 Light Matte Black

  • Mfr # LCY1810MBK

  • Zoro # G112348547


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Number of Lights
1
Style
Traditional
Collection Name
Lucy
Watts
100W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCY1810MBK
Zoro #
G112348547
UPC #
611728378113
Country of Origin
China

Dimensions

Shade Dimensions
7.00 Top 7.00 Bottom 11.00 Side
Cord Length
6 In

Details

Voltage
120V
Number of Lights
1
Style
Traditional
Collection Name
Lucy
Item
Pendant
Watts
100W
Fixture Type
Medium
Material
STEEL
Standards
ETL Listed
Glass Finish
Clear Optic Glass
FINISH
Matte Black
Indoor/ Outdoor
Indoor

Description

Clear optic glass shades feature a rippling, wave-like pattern that evokes serene movement in the Lucy collection. Clean lines and a matte black finish complete the look, making Lucy a perfect complement to transitional or coastal inspired settings. Lucy is available as a flush mount, pendant light, chandelier, and multiple sizes of bath light.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.