Zoro Homepage

Ludlow Bath 3 Lights Brushed Nickel

  • Mfr # LUD8624BN

  • Zoro # G812348670


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Brushed Nickel
Voltage
120V
Number of Lights
3
Style
Transitional
Collection Name
Ludlow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUD8624BN
Zoro #
G812348670
UPC #
611728362785
Country of Origin
China

Dimensions

Backplate Height
5"
Canopy Size
5.50"W X 0.75"L
Shade Dimensions
3.13 x 3.13 Top 9.25 x 9.25 Bottom 13.75 Side
Cord Length
8 Ft
Backplate Width
5"

Details

Item
Bath Light
Housing Finish
Brushed Nickel
Voltage
120V
Number of Lights
3
Style
Transitional
Collection Name
Ludlow
Standards
ETL Listed
Housing Material
STEEL
Max. Fixture Wattage
100W
Fixture Type
Medium
Shade Finish
Clear Glass
Indoor/ Outdoor
Indoor

Description

Add a touch of understated elegance to a primary or guest bathroom with Ludlow. Clear glass shades are paired with clean industrial-inspired lines for a look that is both rustic and polished at the same time. Ludlow is available in a two, three, or four-light bath light-plus a matching three-light flush mount light for added versatility.


  • •Product Finish: Brushed Nickel
  • •Product Shade: Clear Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.