Zoro Homepage

Ludlow Bath 4 Lights Brushed Nickel

  • Mfr # LUD8634BN

  • Zoro # G612348658


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Brushed Nickel
Voltage
120V
Number of Lights
4
Style
Traditional
Collection Name
Ludlow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUD8634BN
Zoro #
G612348658
UPC #
611728362792
Country of Origin
China

Dimensions

Shade Dimensions
4.00 Bottom 5.75 Side
Chain Length
4"
Backplate Height
5"
Cord Length
8 Ft
Backplate Width
5"
Canopy Size
7.00"W X 4.50"L

Details

Item
Bath Light
Housing Finish
Brushed Nickel
Voltage
120V
Number of Lights
4
Style
Traditional
Collection Name
Ludlow
Max. Fixture Wattage
100W
Standards
ETL Listed
Housing Material
STEEL
Fixture Type
Medium
Indoor/ Outdoor
Indoor
Shade Finish
Clear Glass

Description

Add a touch of understated elegance to a primary or guest bathroom with Ludlow. Clear glass shades are paired with clean industrial-inspired lines for a look that is both rustic and polished at the same time. Ludlow is available in a two, three, or four-light bath light-plus a matching three-light flush mount light for added versatility.


  • •Product Finish: Brushed Nickel
  • •Product Shade: Clear Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.