Shop TROY LIGHTING
See all product information
Create Account
Lauren Liess X Arcane 1 Light Pendant 33.75 In. Patina Brass
- Mfr # F1234-PBR/GRA
- Zoro # G815446618
product price:Â
$
1,160.00
/ea
Free Shipping & Returns
Key Features
Length
33.75 in
Voltage
120V
Shade Material
Metal
Finish
Patina Brass
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F1234-PBR/GRA
- Zoro #
- G815446618
- UPC #
- 197292037231
- Country of Origin
- China
- Voltage
- 120V
- Shade Material
- Metal
- Item
- Pendant
- Finish
- Patina Brass
- Material
- Steel
- Shade Color
- Graphite
- Standards
- UL Damp
- Watts
- 25W
- Lamp Included
- No
- Includes
- Fixture, Hardware
- Designer
- Lauren Liess
- Battery Included
- No
- Slope Compatible
- No
- Socket Count
- 1
- Bulb Shape
- E26 Medium Base
- Product Care
- Clean with a soft, damp cloth
Description
With its exposed metalwork, chain detailing, and unique finish combination, Arcane has an elevated, industrial vibe. The graphite shade feels chic and gives off a warm glow. The Patina Brass hardware, chain, and canopy add a hint of shine that plays wonderfully off the graphite. The twisted black fabric cord is a subtle detail that gives the pendant a vintage feel. Part of our Lauren Liess collection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.