Zoro Homepage

Manning Outdoor Post Lantern

  • Mfr # MAN9011WT

  • Zoro # G206149586


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Finish
Western Bronze
Glass Color
Bronze
Max. Wattage
60
Indoor/Outdoor Usage
Outdoor
Voltage
120v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAN9011WT
Zoro #
G206149586
UPC #
611728317037
Country of Origin
China

Dimensions

Dia. (In.)
10.5
Length
24.25
Width
10.5

Details

Item
Outdoor Post Mount
Finish
Western Bronze
Glass Color
Bronze
Max. Wattage
60
Indoor/Outdoor Usage
Outdoor
Voltage
120v
Lamp Included
No
Watts
60
Includes
Installation Guide
Bulb Primary Application
Home Lighting
Bulb Type
Incandescent
Bulb Base Type
Candelabra Base
Housing Material
Aluminum
Color
Bronze
Standards
ETL Listed
Dimmable
Yes
FINISH
Western Bronze

Description

Bring a welcoming glow to your home with the Manning collection. This traditional style lantern is finished in western bronze and gives off an old gaslight feel. The clear glass panels allow for an unobstructed view of the light's interior which features weathered brass candle sleeves for a unique, dual-tone look. As part of our Coastal Armour collection, this product is durable, marine grade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.