Zoro Homepage

Manning Outdoor Wall Lantern

  • Mfr # MAN8411WT

  • Zoro # G906149602


product price: $420.99
/ea
Free Shipping & Returns

Key Features

Includes
Installation Guide
Voltage
120v
Width
10.5
Length
21.25
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAN8411WT
Zoro #
G906149602
UPC #
611728317013
Country of Origin
China

Dimensions

Width
10.5
Length
21.25
Dia. (In.)
10.5

Details

Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Watts
60
Finish
Western Bronze
Glass Color
Bronze
Lamp Included
No
Lighting Certification
ETL
Standards
ETL Listed
Fixture Wattage
60
Lamp Type
Incandescent
Housing Material
Aluminum

Description

Bring a welcoming glow to your home with the Manning collection. This traditional style lantern is finished in western bronze and gives off an old gaslight feel. The clear glass panels allow for an unobstructed view of the light's interior which features weathered brass candle sleeves for a unique, dual-tone look. As part of our Coastal Armour collection, this product is durable, marine grade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.